IDEC HW1B-M1F10-R IDEC HW Series, Non-Illuminated Pushbutton, Momentary, 1NO Contactor, Red
Description
22 mm non-illuminated round pushbutton. Locking lever removable contact blocks. Finger-safe IP20 contacts as standard, other terminal styles available. Tamperproof construction. Worldwide approvals. Easy to assemble. Choice of black plastic or metallic front bezels. Incandescent or LED illumination. Transformer or full voltage. Slow make double break self cleaning contacts. Plastic bezel. Momentary action.
Specifications
Brand Name | IDEC | Item Name | Non-Illuminated Push Button |
Type | Round | Nominal Diameter | 22 mm |
Action | Momentary | Actuator Type | Flush Head |
Contact Configuration | 1 NO | Lamp Voltage | 600 VAC/VDC |
Enclosure Type | NEMA 1, 2, 3, 3R, 3S, 4, 4X, 5, 12, 13 | Dimensions | 1.63 in H x 1.16 in W x 2.49 in D |
Color | Red | Series/Model | HW |
Amperage Rating | 40 A | HP Rating | 1/4 - 1 hp |
Resistance | 50 mO | Operating Cycles | 5000000 |
Conductor Size | 22 AWG | Degree of Protection | IP65, IP20 |
Head Material | Plastic | Bezel Material | Plastic |
Temperature Rating | -25 to 50 °C | Includes | Finger Safe Terminal Guards, Locking Lever Removable Contact Blocks |
Standards | UL Listed, UL E68961, CSA File Number LR92374 |
Packages
1 - UNIT - 1 |