IDEC HW1B-V4F01-R IDEC HW Series, Non-Illuminated Pushbutton, Push Lock-Twist Release, 1NO Contactor, Red
Description
22 mm non-illuminated E-stop pushbutton. Locking lever removable contact blocks. Finger-safe IP20 contacts as standard, other terminal styles available. Tamperproof construction. All E-stops meet EN418 and are compliant with SEMI S2 standards. Worldwide approvals. Easy to assemble. Choice of black plastic or metallic front bezels. Incandescent or LED illumination. Transformer or full voltage. Slow make double break self cleaning contacts. Plastic bezel. Pushlock turn reset.
Specifications
Brand Name | IDEC | Item Name | Non-Illuminated Emergency Stop Push Button |
Type | Round | Nominal Diameter | 22 mm |
Action | Momentary | Actuator Type | Push Lock |
Contact Configuration | 1 NC | Lamp Voltage | 600 VAC/VDC |
Enclosure Type | NEMA 1, 2, 3, 3R, 3S, 4, 4X, 5, 12, 13 | Dimensions | 3.2 in W x 1.95 in D x 1.55 in H |
Color | Red | Series/Model | HW |
Amperage Rating | 40 A | HP Rating | 1/4 - 1 hp |
Resistance | 50 mO | Operating Cycles | 5000000 |
Conductor Size | 22 AWG | Degree of Protection | IP65, IP20 |
Legend | RESET | Head Material | Plastic |
Bezel Material | Plastic | UPC | 993307226849 |
Packages
1 - UNIT - 1 |