SIEMENS 3SB3234-7BA10 BUZZER
Description
Audible Indicator,n/a,n/a,n/a,cplt,
Specifications
Brand Name | Siemens | Item Name | Non-Illuminated Acoustic Signal Device |
Type | Round | Nominal Diameter | 22 mm |
Lamp Voltage | 115 VAC/VDC | Dimensions | 28 mm W x 49 mm D x 10 mm H |
Color | Black | Amperage Rating | 10 mA |
Head Material | Plastic | Temperature Rating | -25 to 70 °C |
Standards | UL Listed, CCC, CSA Certified | UPC | 754554623986 |
Packages
1 - UNIT - 1 |