Abbotsford
sie3su10500ab100aa0

SIEMENS 3SU10500AB100AA0 Sirius Act Non-Illuminated Push Button Switch Black

Price $22.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3SU10500AB100AA0

Description

SIRIUS ACT Pushbutton with flat button. Momentary contact type manner of function of the actuating element. Plastic material of the actuating element. Round shape of the actuating element. Metal, high gloss and silver front ring.

Specifications

Brand Name Siemens Sub Brand Sirius Act
Color Black UPC 804766066825

Packages

1 - UNIT - 1
Customers who bought this item also bought