Abbotsford
sie3su10500ab400aa0

SIEMENS 3SU10500AB400AA0 Sirius Act Non-Illuminated Push Button Switch Green

Price $22.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3SU10500AB400AA0

Description

SIRIUS ACT Pushbutton with flat button. Momentary contact type manner of function of the actuating element. Plastic material of the actuating element. Round shape of the actuating element. Metal, high gloss and silver front ring.

Specifications

Brand Name Siemens Sub Brand Sirius Act
Color Green UPC 804766066870

Packages

1 - UNIT - 1
Customers who bought this item also bought