GESCAN ZB4BA5 P/B YEL
Description
Head for non-illuminated push button. Chromium plated metal bezel. Spring return operator. Yellow flush unmarked operator profile. Operating temperature -25 to 70°C.
Specifications
Brand Name | Schneider Electric | Item Name | Non-Illuminated Push Button |
Type | Spring Return | Nominal Diameter | 22 mm |
Actuator Type | Flush Head | Enclosure Type | NEMA 13, 4X |
Color | Yellow | Series/Model | Harmony XB4 |
Operating Cycles | 10000000 | Bezel Material | Chromium-Plated Metal |
Temperature Rating | -40 to 70 °C | Standards | UL508, CSA Certified, CSA C22.2 No 14 |
UPC | 785901373018 |
Packages
1 - UNIT - 1 |