GESCAN ZB4BT4 P/B RED
Description
Push pull E-stop switch. Chromium plated metal bezel. Mechanical latching operator, Push-pull reset, red mushroom 40 mm unmarked operator profile. Operating temperature -25 to 70°C.
Specifications
Brand Name | Schneider Electric | Item Name | Non-Illuminated Emergency Stop Push-Pull Device |
Nominal Diameter | 22 mm | Actuator Type | Mushroom Head |
Enclosure Type | NEMA 13, 4X, 4, 12 | Color | Red |
Series/Model | Harmony XB4 | Operating Cycles | 300000 |
Bezel Material | Chromium-Plated Metal | Temperature Rating | -25 to 70 °C |
Standards | UL508, CSA Certified, CSA C22.2 No 14 | UPC | 785901354352 |
Packages
1 - UNIT - 1 |