EATON 10250T411 30mm Eaton Cutler-Hammer No Lens Pushbutton Flush
Description
10250t, 30.5 Mm, Heavy-duty, Nema 3, 3r, 4, 4x, 12, 13, Illuminated, Momentary,incandescent, Transformer Light Unit, Flush, 120 Vac Light Unit, Chrome Bezel, #755
Specifications
Brand Name | Eaton | Item Name | Illuminated Push Button |
Type | Transformer, Heavy-Duty | Nominal Diameter | 30 mm |
Action | Momentary | Dimensions | 2.4 x 2.1 x 3.4 in |
Color | Chrome | Series/Model | 10250T |
Mounting Type | Flush | Standards | CE, CSA Certified, UL Listed |
Application | Electrical Assemblies, Panels and EOEMs | UPC | 782113203713 |
Packages
1 - UNIT - 1 |