EATON 10250T476C21-1-POP 24VAC/DC 1 NO/1 NC Eaton Cutler Hammer Illuminated Pushbutton, Red
Description
Red illuminating pushbutton. Full voltage 24 Vac/Vdc with 1NO-1NC contact block and two extra lenses: Green and amber. Also includes one square engraved legend plate: POWER ON.
Specifications
Brand Name | Eaton | Item Name | Illuminated Push Button Switch |
Type | Heavy Duty, Standard, Square | Nominal Diameter | 30.5 mm |
Action | Momentary | Actuator Type | Extended |
Lamp Type | Incandescent | Contact Configuration | 1 NO, 1 NC |
Lamp Voltage | 24 VAC/VDC | Dimensions | 7.0000 IN X 6.0000 IN X 3.0000 IN |
Series/Model | 10250T | Standards | CSA Certified,UL Listed,CE Marked |
UPC | 782114408551 |
Packages
1 - UNIT - 1 |