EATON 10250T471 120V 30mm Eaton Cutler-Hammer Push Button Illuminate Resistor
Description
10250t, 30.5 Mm, Heavy-duty, Nema 3, 3r, 4, 4x, 12, 13, Illuminated, Three-position, Momentary Push And Pull, Maintained Intermediate, Incandescent, Resistor Light Unit, 120 Vac Light Unit
Specifications
Brand Name | Eaton | Item Name | Illuminated Push Button |
Type | Resistor, Heavy-Duty, 3-Position | Nominal Diameter | 30 mm |
Action | Momentary, Maintained Intermediate | Lamp Type | Incandescent |
Dimensions | 2.4 x 2.1 x 3.3 in | Series/Model | 10250T |
Standards | UL Listed, CSA, CE Certified | Application | Electrical Assemblies, Panels and EOEMs |
UPC | 782113226026 |
Packages
1 - UNIT - 1 |