![cthe22led120gn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303128331.jpg?preset=medium)
EATON E22LED120GN 120VAC/VDC Pushbutton LED Lamp, Green
Description
Super bright LED bulb for outdoor daylight applications.
Specifications
Brand Name | Eaton | Sub Brand | None |
Item Name | LED Lamp | Type | Replacement |
Dimensions | 0.1000 IN X 0.1000 IN X 0.1000 IN | Color | Green |
For Use With | 30.5 mm Push Button | Standards | UL 508, CSA C22.2, IEC 337-1, BS 4794, IEC 947-5-1 MTTA, Lloyd's Register Certified |
UPC | 782113494081 |
Packages
1 - UNIT - 1 |