
ABB MP1-31W 22mm Flush Modular Momentary Illuminated Pushbutton, White
Description
Modular momentary pushbutton with white illuminated actuator and 22mm mounting.
Specifications
Brand Name | ABB | Item Name | Illuminated Push Button Operator |
Type | Modular | Actuator | Flush |
Action | Momentary | Color | White |
Degree of Protection | IP20, IP66 | Head Material | Chrome Metal |
Temperature Rating | -25 to 70 °C Operating, -30 to 85 °C Storage | Dimensions | 0.033 m L x 0.029 m W x 0.029 m H |
Standards | RoHS 2015/863 Compliant | Application | For use with control panels |
UPC | 662019242576 |
Packages
1 - UNIT - 1 |