![gec104pbl11a1s2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257998607.jpg?preset=medium)
ABB 104PBL11A1S2 1no/1nc 120V GE Controls Push Extended Button Illuminate No Lens Cap
Description
Suitable for use in NEMA Types 1, 3, 3R, 4, 4X, 12, and 13 applications when mounted in enclosures rated for those same applications. For some NEMA Type 4X applications, protective caps will improve corrosion resistance.
Specifications
Brand Name | Emerson | Item Name | Illuminated Push Button without Guard |
Type | Full Voltage, Standard | Actuator Type | Extended Button |
Contact Configuration | 1 NO, 1 NC | Lamp Voltage | 120 V |
Operating Cycles | 1000000 | Conductor Size | 22-12 AWG |
Degree of Protection | IP2X | Contact Material | Silver Alloy |
Temperature Rating | -25 to 70 °C | Environmental Conditions | 50% RH at 23 °C, 83% RH at 23 °C Wet, 92% RH at 40 °C Hot Wet, 83 - 92% at 23 - 40 °C Variable Wet |
Standards | UL E2403 Listed, CSA LR15492 Certified, IEC 947.5.1 |
Packages
1 - UNIT - 1 |