ABB 104PBL11G1L2 24V 1no/1nc GE Controls LED Extended Push Button, Green
Description
Illuminated momentary pushbutton, 30.5 mm. Extended button with guard operator. Full voltage power supply. 120 VAC, 50/60 Hz supply voltage. 120 V, LED lamp. 10 A at 600 V AC/DC contact rating. Green lens. 1NO-1NC contact block.
Packages
1 - UNIT - 1 |