Abbotsford
gec104pbl11g1s8

ABB 104PBL11G1S8 1no/1nc 24V 30mm GE Controls Push Extended Button Illuminate, Green

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:104PBL11G1S8

Description

Suitable for use in NEMA Types 1, 3, 3R, 4, 4X, 12, and 13 applications when mounted in enclosures rated for those same applications. For some NEMA Type 4X applications, protective caps will improve corrosion resistance.

Specifications

Brand Name GE Item Name Illuminated Push Button
Type Full Voltage, Standard Nominal Diameter 30 mm
Action Momentary Actuator Type Push Extended Button
Lamp Type Miniature Bayonet Base Incandescent Contact Configuration 1 NO, 1 NC
Contact Rating 10 A at 600 VAC/VDC Lamp Voltage 24 VAC
Enclosure Type NEMA 1, 3, 3R, 4, 4X, 12, 13 Color Green
Application For Electrical Distribution and Control Applications

Packages

1 - UNIT - 1