![gec104pbl11g1s2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11675822.jpg?preset=medium)
ABB 104PBL11G1S2 P/B GRE ILLUM 120V 1NO/1NC EXT BUTTON
Description
Suitable for use in NEMA Types 1, 3, 3R, 4, 4X, 12, and 13 applications when mounted in enclosures rated for those same applications. For some NEMA Type 4X applications, protective caps will improve corrosion resistance.
Specifications
Brand Name | Emerson | Item Name | Illuminated Push Button without Guard |
Type | Extended, 2-Pole, Gloss Surface | Nominal Diameter | 30 mm |
Actuator Type | Push Button | Lamp Type | Incandescent |
Contact Configuration | 1 NO, 1 NC | Color | Green |
Amperage Rating | 10 A | Degree of Protection | IP2X |
Base Material | Plastic | Mounting Type | Flush, Screw |
Includes | Lighting |
Packages
1 - UNIT - 1 |