ABB 104PBL11M3S8 1no/1nc 24V 30mm GE Controls Push Extended Button Illuminate, Amber
Description
Illuminated push button, 30 mm, maintained/momentary, type of operator round extended guarded button, basic material metal, plastic head material, 1NO/1NC contact form, chrome plated bezel, color amber, lamp module voltage 24 VAC/DC, lamp module type full voltage, lamp type incandescent, lamp voltage 24 VAC/DC, replacement lamp Mfr. No. 1819, contact rating 10 A at 600 VAC/DC, number of operators 1, NEMA Rating 1, 3, 3R, 4, 4X, 12, 13, IP Rating 10, Standards UL, cUL, CSA.
Specifications
Brand Name | GE | Item Name | Illuminated Push Button |
Type | Full Voltage, Standard | Nominal Diameter | 30 mm |
Action | Maintained, Momentary | Actuator Type | Extended Button |
Lamp Type | Incandescent | Contact Configuration | 1 NO, 1 NC |
Contact Rating | 10 A at 600 VAC/VDC | Lamp Voltage | 24 VAC/VDC |
Enclosure Type | NEMA 1, 3, 3R, 4, 4X, 12, 13 | Color | Amber |
Degree of Protection | IP10 | Head Material | Plastic |
Base Material | Metal | Bezel Material | Chrome-Plated |
Standards | CSA Certified, cUL Listed, UL Listed |
Packages
1 - UNIT - 1 |