ABB 104PBL11M1S8 1no/1nc 24V 30mm GE Controls Push Extended Button Illuminate, Amber
Description
Illuminated momentary pushbutton, 30.5 mm. Extended button with out guard operator. Full voltage power supply. 24 V, 50/60 Hz supply voltage. 24 V, Incandescent lamp. 10 A at 600 V AC/DC contact rating. Amber lens. 1NO-1NC contact block.
Packages
1 - UNIT - 1 |