ABB 104PBL11M1S2 1no/1nc 120V 30mm GE Controls Push Extended Button Illuminate, Amber
Description
Suitable for use in NEMA Types 1, 3, 3R, 4, 4X, 12, and 13 applications when mounted in enclosures rated for those same applications. For some NEMA Type 4X applications, protective caps will improve corrosion resistance.
Specifications
Brand Name | GE | Item Name | Illuminated Push Button |
Type | Full Voltage, Standard | Nominal Diameter | 30 mm |
Actuator Type | Extended Button | Lamp Type | Incandescent |
Contact Configuration | 1 NO, 1 NC | Lamp Voltage | 120 V |
Enclosure Type | NEMA 1, 3, 3R, 4, 4X, 12, 13 | Color | Amber |
UPC | 783166281093 |
Packages
1 - UNIT - 1 |