ABB 104PBL11R3S2 1no/1nc 120V 30mm GE Controls Push Extended Button Guarded, Red
Description
Illuminated momentary pushbutton, 30.5 mm. Extended button with guard operator. Full voltage power supply. 120 VAC, 50/60 Hz supply voltage. 130 V, Incandescent lamp. 10 A at 600 V AC/DC contact rating. Red lens. 1NO-1NC contact block.
Packages
1 - UNIT - 1 |