![gec104pbl11r1l8](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257998617.jpg?preset=medium)
ABB CR104PBL11R1L8 1no/1nc 24V 30mm GE Controls Push Extended Button, Red
Description
Suitable for use in NEMA Types 1, 3, 3R, 4, 4X, 12, and 13 applications when mounted in enclosures rated for those same applications. For some NEMA Type 4X applications, protective caps will improve corrosion resistance.
Specifications
Brand Name | Emerson | Item Name | Illuminated Push Button |
Type | 2-Pole | Contact Configuration | 1 NO Make, 1 NC Break |
Color | Red | Amperage Rating | 10 A |
Degree of Protection | IP2X | Head Material | Plastic |
Mounting Type | Screw, Flush | Application | For Electrical Distribution and Control |
UPC | 783166653500 |
Packages
1 - UNIT - 1 |