ABB 104PBL11R1S8 1no/1nc 24V 30mm GE Controls Push Extended Button Illuminate, Red
Description
Illuminated momentary pushbutton, 30.5 mm. Extended button with out guard operator. Full voltage power supply. 24 V, 50/60 Hz supply voltage. 24 V, Incandescent lamp. 10 A at 600 V AC/DC contact rating. Red lens. 1NO-1NC contact block.
Specifications
Brand Name | GE | Item Name | Illuminated Push Button |
Type | Full Voltage, Standard | Nominal Diameter | 30 mm |
Action | Momentary | Actuator Type | Extended Button |
Lamp Type | Incandescent | Contact Configuration | 1 NO, 1 NC |
Contact Rating | 10 A at 600 VAC/VDC | Lamp Voltage | 24 VAC |
Enclosure Type | NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13 | Color | Red |
Head Material | Nylon | Bezel Material | Chromium/Zinc-Plated |
Temperature Rating | -13 to 158 °F | Standards | UL 508 Listed, CSA C22.2, CE Certified |
Packages
1 - UNIT - 1 |