IDEC ALD29911DN-A-12V 1NO-1NC 12VAC/DC IDEC Illuminated Momentary Push-Button Switch, Amber
Description
TWTD series pushbuttons offer both variety and durability in an attractive design. With NEMA style mounting, which features a chrome plated locking ring that screws onto a die cast zinc body, stripped threads are now a thing of the past. Contacts screw on and feature clear inspection windows for monitoring contact surface condition. Momentary action. Octagonal shape bezel. Extended lens shape.
Specifications
Brand Name | IDEC | Item Name | Illuminated Push Button |
Type | Round | Nominal Diameter | 30 mm |
Actuator Type | Extended Head | Contact Configuration | 1 NC, 1 NO |
Lamp Voltage | 12 V | Color | Chrome, Amber |
Series/Model | TWTD | Degree of Protection | IP65 |
Head Material | Metal |
Packages
1 - UNIT - 1 |