![idcald29911dnr120v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12229959.jpg?preset=medium)
IDEC ALD29911DN-R-120V IDEC Illuminated Momentary Push-Button Switch
Description
TWTD series pushbuttons offer both variety and durability in an attractive design. With NEMA style mounting, which features a chrome plated locking ring that screws onto a die cast zinc body, stripped threads are now a thing of the past. Contacts screw on and feature clear inspection windows for monitoring contact surface condition. Momentary action. Octagonal shape bezel. Extended lens shape.
Specifications
Brand Name | IDEC | Item Name | Illuminated Push Button |
Nominal Diameter | 30 mm | Actuator Type | Extended Head |
Contact Configuration | 1 NO, 1 NC | Lamp Voltage | 120 VAC |
Dimensions | 40 mm H x 40 mm W x 40 mm D | Color | Red |
Series/Model | TWTD | Degree of Protection | IP65 |
Head Material | Metal | Mounting Type | Flush |
UPC | 624139107128 |
Packages
1 - UNIT - 1 |