SIEMENS 52PA3G3U P/B PUSH/PULL GRN 120V3 POS 1NO-NC
Description
Pushbutton,mom,grn,1 3/4"mtl Ill,3pos
Specifications
Brand Name | Siemens | Item Name | Illuminated Push Button |
Type | 3-Position | Nominal Diameter | 30 mm |
Lamp Type | Incandescent | Contact Configuration | 1 NCXLB, 1 NC |
Lamp Voltage | 120 V | Color | Green |
Amperage Rating | 10 A | UPC | 783087095823 |
Packages
1 - UNIT - 1 |