
SIEMENS 52PP2G2A P/B ILLUM PUSH/PULL RED120V 1NO-1NC
Description
Illuminated push-pull 2-position pushbutton. Chrome finish. Maintained function. 1-3/4 inch metal head type. 120 V transformer power module. Incandescent bulb lamp. Red lens. 1NO-1NC contact block.
Specifications
Brand Name | Siemens | Sub Brand | Command/52 |
Item Name | Pushbutton | Type | 2-Position, Illuminated |
Nominal Diameter | 30 mm | Action | DP, Maintained |
Contact Configuration | 1 NO, 1 NC | Contact Rating | A600 / P600 |
Lamp Voltage | 600 VAC/VDC, 6 V | Color | Clear/Red |
Amperage Rating | 10 A | Operating Cycles | 300000 |
Base Material | Metal | Mounting Type | Lock Nut |
Temperature Rating | -35 to 70 °C | Standards | UL E22655, CSA LR6535 |
Application | For Magnetic Controllers to Control the Starting and Stopping of Motors | UPC | 662643314694 |
Packages
1 - UNIT - 1 |