![cth10250t104](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/308945558.jpg?preset=medium)
EATON 10250T104 30mm Eaton Cutler-Hammer Flush Pushbutton, Yellow
Description
10250t, 30.5 Mm, Heavy-duty, Nema 3, 3r, 4, 4x, 12, 13, Non-illuminated, Momentary, Yellow Actuator, Flush
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button |
Type | Heavy-Duty | Nominal Diameter | 30 mm |
Action | Momentary | Dimensions | 1.9 x 1.8 x 2.2 in |
Color | Yellow, Chrome | Series/Model | 10250T |
Mounting Type | Flush | Standards | UL Listed, CSA, CE Certified |
Application | Stationary Machinery and Equipment Outside Factory | UPC | 782113203300 |
Packages
1 - UNIT - 1 |