EATON 10250T101 30mm Eaton Cutler Extended Hammer Pushbutton, Black
Description
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button Operator |
Type | Heavy Duty | Action | Momentary |
Dimensions | 48.26 mm L x 45.72 mm W x 55.88 mm H | Color | Black |
Degree of Protection | IP65 | Head Material | Plastic |
Base Material | Plastic | Mounting Type | Flush |
Temperature Rating | 1 - 150 °F | Environmental Conditions | 50 - 95% Relative Humidity |
For Use With | 30.5 mm Heavy-Duty Watertight/Oiltight Pushbuttons and Indicating Lights | Standards | CE EN60947-5-1 Certified, UL 508, 131568 Listed, CSA C22.2 No. 14 LR68551 Certified |
Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs | UPC | 782113203270 |
Packages
1 - UNIT - 1 |