EATON 10250T111 30mm Eaton Cutler-Hammer Extended Pushbutton, Black
Description
10250t, 30.5 Mm, Heavy-duty, Nema 3, 3r, 4, 4x, 12, 13, Non-illuminated, Momentary, Extended, Black Actuator, Chrome Bezel, Plastic Actuator
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button Operator |
Type | Heavy Duty | Action | Momentary |
Dimensions | 48.26 mm L x 48.26 mm W x 55.88 mm H | Color | Black |
Degree of Protection | IP65 | Head Material | Die-Cast Zinc |
Temperature Rating | 1 - 150 °F | Environmental Conditions | 50 - 95% Relative Humidity |
For Use With | 30.5 mm Heavy-Duty Watertight/Oiltight Pushbuttons and Indicating Lights | Standards | CE EN60947-5-1 Certified, UL 508, 131568 Listed, CSA C22.2 No. 14 LR68551 Certified |
Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs | UPC | 782113207131 |
Packages
1 - UNIT - 1 |