EATON 10250T113 30mm Eaton Cutler-Hammer Extended Pushbutton, Green
Description
10250t, 30.5 Mm, Heavy-duty, Nema 3, 3r, 4, 4x, 12, 13, Non-illuminated, Momentary, Extended, Green Actuator, Chrome Bezel, Plastic Actuator
Specifications
Brand Name | Cutler Hammer | Item Name | Non-Illuminated Push Button Operator |
Type | Heavy Duty | Nominal Diameter | 30.5 mm |
Action | Momentary | Enclosure Type | NEMA 4, 4X, 13 |
Dimensions | 1.9 in L x 1.9 in W x 2.2 in H | Color | Green |
Degree of Protection | IP65 | Head Material | Dielectric Polymer |
Base Material | Metal | Standards | UL Listed, CE, CSA Certified |
Application | For Stationary Machinery and Equipment Outside Factory | UPC | 782113225494 |
Packages
1 - UNIT - 1 |