![cth10250t122](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/308944591.jpg?preset=medium)
EATON 10250T122 30mm Eaton Cutler-Hammer Mushroom Head Pushbutton, Red
Description
30.5 Mm, Heavy-duty Pushbutton Operator, Non-illuminated, Mushroom Head, Red, Momentary, No Light Unit
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button |
Type | Heavy-Duty | Nominal Diameter | 30 mm |
Action | Momentary | Actuator Type | Mushroom Head |
Contact Configuration | 1 NO | Dimensions | 2 x 1.9 x 2.2 in |
Color | Red, Chrome | Series/Model | 10250T |
Standards | UL Listed, CSA, CE Certified | Application | Stationary Machinery and Equipment Outside Factory |
UPC | 782113203362 |
Packages
1 - UNIT - 1 |