![cth10250t17213](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/308944318.jpg?preset=medium)
EATON 10250T17213 30mm Eaton Cutler-Hammer Mushroom Head Pushbutton, Red
Description
10250t, 30.5 Mm, Heavy-duty, 65 Mm, Standard, Square, Nema 3, 3r, 4, 4x, 12, 13, Non-illuminated, Momentary, Jumbo Mushroom Head, Red Actuator, Black Field, Emerg. Stop, Chrome Bezel, Anodized Aluminum Actuator
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button |
Type | Heavy-Duty | Nominal Diameter | 30 mm |
Action | Momentary | Actuator Type | Jumbo Mushroom Head |
Contact Configuration | 1 NO, 2 NC | Dimensions | 3.84 in |
Color | Red, Chrome | Series/Model | 10250T |
Legend | EMERGENCY STOP | Standards | CE, CSA Certified, UL Listed |
Application | Stationary Machinery and Equipment Outside Factory | UPC | 782113227870 |
Packages
1 - UNIT - 1 |