
EATON 10250T23B 1no 30mm Eaton Cutler-Hammer Momentary Assembled Pushbutton, Black
Description
10250t, 30.5 Mm, Heavy-duty, Nema 3, 3r, 4, 4x, 12, 13, Non-illuminated, Momentary, Black Actuator, Flush, 1no, Chrome Bezel, Plastic Actuator
Specifications
Brand Name | Cutler Hammer | Item Name | Non-Illuminated Push Button Switch |
Type | Heavy Duty | Nominal Diameter | 30.5 mm |
Action | Momentary | Actuator Type | Flush Head |
Contact Configuration | 1 NO | Contact Rating | 10 A at 600 VAC |
Enclosure Type | NEMA 3, 3R, 4, 4X, 12, 13 | Dimensions | 2.5 in L x 2.3 in W x 3.2 in H |
Color | Black | Base Material | Metal |
Bezel Material | Metal | Mounting Type | Flush |
Standards | UL Listed, CSA, CE Certified | Application | Stationary Machinery and Equipment Outside Factory |
UPC | 782113358321 |
Packages
1 - UNIT - 1 |