EATON 10250T25B 1no 30mm Eaton Cutler-Hammer Extension Head Pushbutton, Black
Description
10250t, 30.5 Mm, Heavy-duty, Nema 3, 3r, 4, 4x, 12, 13, Non-illuminated, Momentary, Extended, Black Actuator, 1no, Chrome Bezel, Plastic Actuator
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button |
Type | Heavy-Duty | Nominal Diameter | 30 mm |
Action | Momentary | Actuator Type | Extended Head |
Contact Configuration | 1 NO | Enclosure Type | NEMA 3, 3R, 4, 4X, 12, 13 |
Dimensions | 3.5 x 2 x 2 in | Color | Black Insert, Chrome Bezel |
Head Material | Plastic | Standards | UL Listed, CE, CSA Certified |
Application | Stationary Machinery and Equipment Outside Factory | UPC | 782113116914 |
Packages
1 - UNIT - 1 |