EATON 10250T25G 30mm Cutler-Hammer Non-Illuminated Pushbutton, 10250T Series Momentary 1NO, Green
Description
10250t, 30.5 Mm, Heavy-duty, Nema 3, 3r, 4, 4x, 12, 13, Non-illuminated, Momentary, Extended, Green Actuator, 1no, Chrome Bezel, Plastic Actuator
Specifications
Brand Name | Cutler Hammer | Item Name | Non-Illuminated Push Button Switch |
Type | Heavy Duty | Nominal Diameter | 30.5 mm |
Action | Momentary | Actuator Type | Extended Head |
Contact Configuration | 1 NO | Enclosure Type | NEMA 3, 3R, 4, 4X, 12, 13 |
Dimensions | 3.25 in L x 2.5 in W x 2 in H | Color | Green |
Standards | UL Listed, CSA, CE Certified | Application | Electrical Assemblies, Panels and EOEMs |
UPC | 782113357737 |
Packages
1 - UNIT - 1 |