
EATON 10250T30B-POP 1no 1nc 30mm Eaton Cutler-Hammer Momentary Assembled Pushbutton, Black
Description
Black flush pushbutton 1NO-1NC contact block. Also includes two square engraved legend plates: START and JOG.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button Switch |
Type | Heavy Duty, Standard, Square | Nominal Diameter | 30.5 mm |
Action | Momentary | Contact Configuration | 1 NO, 1 NC |
Enclosure Type | NEMA 3, 3R, 4, 4X, 12, 13 | Dimensions | 7.0000 IN X 6.0000 IN X 3.0000 IN |
Color | Black Actuator, Chrome Bezel | Series/Model | 10250T |
Legend | START and JOG (two plates) | Mounting Type | Flush |
Standards | UL Listed, CE, CSA Certified | Application | For Automation and Logic Control Equipment |
UPC | 782114408469 |
Packages
1 - UNIT - 1 |