EATON 10250T31G 1no1nc 30mm Eaton Cutler-Hammer Pushbutton, Green
Description
Extended button non-illuminated momentary pushbutton units.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button |
Type | Heavy-Duty | Nominal Diameter | 30 mm |
Action | Momentary | Actuator Type | Extended Head |
Contact Configuration | 1 NO, 1 NC | Dimensions | 3.2 x 2.3 x 2.1 in |
Color | Green, Chrome | Series/Model | 10250T |
Standards | UL Listed, CSA, CE Certified | Application | Stationary Machinery and Equipment Outside Factory |
UPC | 782113145464 |
Packages
1 - UNIT - 1 |