EATON 10250T31R-POP 30mm 1n0 1 nc Eaton Cutler-Hammer Momentary Assembled Pushbutton, Red
Description
Red extended pushbutton 1NO-1NC contact block. Also includes one square engraved legend plate: STOP.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button Switch |
Type | Heavy Duty, Standard, Square | Nominal Diameter | 30.5 mm |
Action | Momentary | Actuator Type | Extended |
Contact Configuration | 1 NO, 1 NC | Enclosure Type | NEMA 3, 3R, 4, 4X, 12, 13 |
Dimensions | 7.0000 IN X 6.0000 IN X 3.0000 IN | Color | Red Actuator, Chrome Bezel |
Series/Model | 10250T | Legend | STOP |
Standards | UL Listed, CE, CSA Certified | Application | For Automation and Logic Control Equipment |
UPC | 782114408476 |
Packages
1 - UNIT - 1 |