EATON 10250T32R-POP 1no 1nc 30mm Eaton Cutler-Hammer Mushroom Head Pushbutton, Red
Description
Red mushroom pushbutton 1NO-1NC contact block. Also includes two square engraved legend plates: EMERG. STOP and STOP.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button Switch |
Type | Heavy Duty, Standard, Square | Nominal Diameter | 30.5 mm |
Action | Momentary | Actuator Type | Mushroom Head |
Contact Configuration | 1 NO, 1 NC | Dimensions | 7.0000 IN X 6.0000 IN X 3.0000 IN |
Color | Red | Series/Model | 10250T |
Legend | EMERGENCY STOP and STOP | Standards | UL Listed, CE, CSA Certified |
Application | For Automation and Logic Control Equipment | UPC | 782114408483 |
Packages
1 - UNIT - 1 |