
EATON 10250T33 1no 30mm Eaton Cutler-Hammer Emergency Stop Assembled Pushbutton
Description
10250t, 30.5 Mm, Heavy-duty, Nema 3, 3r, 4, 4x, 12, 13, Non-illuminated, Momentary, Jumbo Mushroom Head, 1no-1nc, Chrome Bezel, Plastic Actuator
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button |
Type | Heavy-Duty | Nominal Diameter | 30 mm |
Action | Momentary | Actuator Type | Jumbo Mushroom Head |
Contact Configuration | 1 NO, 1 NC | Dimensions | 3.5 x 2.5 x 2 in |
Color | Red, Chrome | Series/Model | 10250T |
Legend | EMERGENCY STOP | Standards | CE, CSA Certified, UL Listed |
Application | Stationary Machinery and Equipment Outside Factory | UPC | 782113347202 |
Packages
1 - UNIT - 1 |