EATON 10250T33-POP 1no 1nc 30mm Eaton Cutler-Hammer Emergency Stop Assembled Pushbutton, Red
Description
Red jumbo mushroom pushbutton. Engraved EMERG. STOP with 1NO-1NC contact block.
Specifications
Brand Name | Cutler Hammer | Item Name | Non-Illuminated Emergency Stop Push Button Switch |
Type | Heavy Duty | Nominal Diameter | 30.5 mm |
Action | Momentary | Actuator Type | Jumbo Mushroom Head |
Contact Configuration | 1 NO, 1 NC | Contact Rating | 10 A at 600 VAC |
Enclosure Type | NEMA 3, 3R, 4, 4X, 12, 13 | Dimensions | 7 in L x 6 in W x 3 in H |
Color | Red | Degree of Protection | IP65 |
Base Material | Metal | Bezel Material | Metal |
Standards | UL Listed, CSA, CE Certified | Application | Stationary Machinery and Equipment Outside Factory |
UPC | 782114408490 |
Packages
1 - UNIT - 1 |