
EATON 10250T5B62-1-POP 30mm Cutler-Hammer Assembled Push Button, Red
Description
Red non-illuminated push-pull. 1NO-1NC contact block. Also includes two square engraved legend plates: EMERG. STOP and STOP.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button Switch |
Type | Heavy Duty | Nominal Diameter | 40 mm |
Action | Maintained Push and Pull | Actuator Type | Standard |
Contact Configuration | 1 NO, 1 NC | Dimensions | 7.0000 IN X 6.0000 IN X 3.0000 IN |
Series/Model | 10250T | Standards | UL Listed, CE, CSA Certified |
Application | For Automation and Logic Control Equipment | UPC | 782114408520 |
Packages
1 - UNIT - 1 |