![cth10250t5b621x](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/308943721.jpg?preset=medium)
C-H 10250T5B62-1X 30MM PUSHBUTTON
Description
Maintained 2-position push/pull pushbutton.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button Switch |
Type | Heavy Duty, 2 Position | Nominal Diameter | 40 mm |
Action | Maintained, Push and Pull | Actuator Type | Standard |
Contact Configuration | 1 NO, 1 NC | Contact Rating | 6 A at 600 VAC, 250 VDC |
Enclosure Type | NEMA 3, 3R, 4, 4X, 12, 13 | Dimensions | 60.96 mm x 53.34 mm x 81.28 mm |
Color | Red Actuator | Series/Model | 10250T |
Operating Cycles | 10000000 Mechanical | Degree of Protection | IP2X |
Contact Material | Silver | Temperature Rating | 1 - 150 °F |
Environmental Conditions | 95% Humidity at 60 °C, 2000 m Altitude | Standards | UL Listed, CE, CSA Certified |
Application | For Automation and Logic Control Equipment | UPC | 782113806655 |
Packages
1 - UNIT - 1 |