EATON 10250TB62 30mm Eaton Cutler-Hammer Push/Pull Button, Red
Description
30.5 Mm, Heavy-duty Watertight/oiltight Non-illuminated Push-pull Operator Button, Standard (40 Mm), Red, No Legend
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button Switch |
Type | Heavy Duty, Watertight/Oiltight | Nominal Diameter | 30.5 mm |
Actuator Type | Mushroom Head | Dimensions | 1.6 in L x 1.6 in W x 5 in H |
Color | Chrome Plated Head, Red | Degree of Protection | IP65 |
Head Material | Die-Cast Zinc | Base Material | Plastic |
Standards | CSA Certified, UL Listed, CE Marked, NEMA 1, 3R, 4, 4X, 12 | Application | Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
UPC | 782113307626 |
Packages
1 - UNIT - 1 |