ABB 104PBG00B1 30.5mm GE Operator Push Button, Black
Description
Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 applications when mounted in enclosures rated for those same applications. For some NEMA Type 4X applications, protective caps will improve corrosion resistance.
Specifications
Brand Name | Emerson | Item Name | Non-Illuminated Push Button Operator |
Type | Heavy Duty, Standard | Nominal Diameter | 30.5 mm |
Actuator | Flush Button | Action | Momentary |
Color | Black | Series/Model | CR104P |
Head Material | Nylon | Enclosure Type | NEMA 1, 3, 3R, 4, 4X, 12, 13 |
Mounting Type | Screw | Temperature Rating | -13 to 158 °F |
Packages
1 - UNIT - 1 |