![gec104pbg00u1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11675811.jpg?preset=medium)
ABB 104PBG00U1 30.5mm GE Controls Operator Only Push Button, Red/Green/Yellow/Black
Description
Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 applications when mounted in enclosures rated for those same applications. For some NEMA Type 4X applications, protective caps will improve corrosion resistance.
Specifications
Brand Name | Emerson | Item Name | Non-Illuminated Push Button Operator |
Type | Heavy Duty, Standard | Nominal Diameter | 30 mm |
Actuator | Flush Button | Action | Momentary |
Color | Red/Green/Yellow/Black | Series/Model | CR104P |
Degree of Protection | IP10 | Head Material | Nylon |
Base Material | Metal | Enclosure Type | NEMA 1, 3, 3R, 4, 4X, 12, 13 |
Temperature Rating | -13 to 158 °F | Standards | UL Listed, CSA Certified |
Packages
1 - UNIT - 1 |