![gec104pbg01u1a2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/292404956.jpg?preset=medium)
ABB 104PBG01U1A2 1nc GE Controls Push OFF Hot Button Standard Non-Illuminated, Red/Green/Yellow/Black
Description
Non-Illuminated Standard Flush Hot Button with 1NC contact, OFF marking, 1 each: red, green, yellow, black caps.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Push Button |
Type | Heavy-Duty | Nominal Diameter | 30-1/2 mm |
Action | Momentary | Actuator Type | Standard Flush |
Contact Configuration | 1 NC | Contact Rating | 10 A at 600 VAC/VDC |
Enclosure Type | NEMA 1, 3, 3R, 4, 4X, 12, 13 | Color | Black/Green/Red/Yellow |
Series/Model | CR104P | Conductor Size | 22-12 AWG |
Degree of Protection | IP10, IP2X | Legend | OFF |
Contact Material | Silver Alloy | Head Material | Metal |
Bezel Material | Chrome-Plated | Mounting Type | Front |
Temperature Rating | -25 to 70 °C | Standards | UL E2403 Listed, CSA Certified - LR15492, Class 321103, NEMA - ICS2 - 1988, IEC 947 5 1, VDE 0660 |
Packages
1 - UNIT - 1 |