ABB 104PBG10U1A1 1no GE Controls Push Start Hot Button Standard Non-Illuminated, Red/Green/Yellow/Black
Description
Suitable for use in NEMA Type 1, 3, 3BR, 4, 4X, 12 and 13 applications when mounted in enclosures rated for those same applications. For some NEMA Type 4X applications protective caps will improve corrosion resistance. Standard Flush Non-Illuminated.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Push Button Switch |
Type | Heavy-Duty, Oiltight/Watertight, Standard | Nominal Diameter | 30-1/2 mm |
Actuator Type | Flush Button | Contact Configuration | 1 NO |
Contact Rating | 10 A at 600 VAC/VDC | Enclosure Type | NEMA 1, 3, 3R, 4, 4X, 12, 13 |
Dimensions | 2.75 in L x 2 in W x 2 in H | Color | Black/Green/Red/Yellow |
Series/Model | CR104P | Legend | START |
Head Material | Nylon | Bezel Material | Chromium/Zinc-Plated |
Mounting Type | Front Panel/Screw | Temperature Rating | -13 to 158 °F |
Includes | (4) Caps | Standards | ARRA Compliant, Buy American Act Compliant, RoHS Compliant, UL File No. E2403, cUL Listed, CSA File No. LR15492, IEC 947.5.1, VDE 0660 |
Application | For Electrical Distribution and Control Applications |
Packages
1 - UNIT - 1 |