ABB 104PBG10U1A2 1no GE Controls Push RUN Hot Button Universal
Description
Non-illuminated pushbutton, 30 mm. Momentary action. Metal head. Chrome plated bezel. 10 A at 600 V AC/DC contact rating. Full guard type 1 operator. Pressure plate terminal connection. NEMA rating 1/3/3R/4/4X/12/13, IP10. UL and CSA certified. 1NO-1NC contact block.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Push Button Switch |
Type | Heavy-Duty, Oiltight/Watertight, Standard, Universal | Nominal Diameter | 30-1/2 mm |
Action | Momentary | Actuator Type | Flush Button |
Contact Configuration | 1 NO | Contact Rating | 10 A at 600 VAC/VDC |
Enclosure Type | NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13 | Dimensions | 2.5 in L x 2.5 in W x 4.5 in H |
Series/Model | CR104P | Degree of Protection | IP2X |
Legend | RUN | Bezel Material | Chromium/Zinc-Plated |
Mounting Type | Screw/Threaded | Temperature Rating | -13 to 158 °F |
Standards | ARRA Compliant, Buy American Act Compliant, RoHS Compliant, UL File No. E2403, cUL Listed, CSA File No. LR15492, Class 321103, NEMA ICS2 1988, IEC 947.5.1, VDE 0660 | Application | For Commercial, Industrial, Electrical Distribution and Control Applications |
Packages
1 - UNIT - 1 |