ABB 104PBG11B1B 1nc/1no 10Amp 600V GE Controls Push Button, Red
Description
Non-illuminated pushbutton. Pilot and signalling device. Heavy-duty 30.5 mm watertight/oiltight. For NEMA 1/3/3R/4/4X/12/13 applications. 1NC-1NO contact block.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Push Button with Black Cap |
Type | 2-Position, Heavy-Duty, Watertight/Oiltight, Standard | Nominal Diameter | 30-1/2 mm |
Action | Maintained, Push/Push | Actuator Type | Flush Button |
Contact Configuration | 1 NO, 1 NC | Contact Rating | 10 A at 600 VAC/VDC |
Enclosure Type | NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13 | Color | Red |
Series/Model | CR104P | Degree of Protection | IP2X |
Bezel Material | Chromium/Zinc-Plated | Mounting Type | Threaded |
Temperature Rating | -40 to 158 °F | Environmental Conditions | 50 - 92% Relative Humidity |
Standards | ARRA Compliant, Buy American Act Compliant, RoHS Compliant, UL File No. E2403, cUL Listed, CSA File No. LR15492, Class 321103, NEMA ICS2 1988, IEC 947.5.1, VDE 0660 | Application | For Commercial, Industrial, Electrical Distribution and Control Applications |
Packages
1 - UNIT - 1 |